Add More Items
View All Quick Selects
Below you can add an image for 'digital light meter' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Elc Series Programmable Logic Controllers, Elc Digital Exp Mod, 8 I/O, 8 Output Relay
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$338.41
Each
Meter Socket, 200 A, 15.11 In Overall Height, 11.22 In Overall Width, 4.48 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Hub Cover Plate Hub, 4 Jaws, 3 Wires, 600 V, #6 Awg to 350 Kcmil Wire Size, Top/Bottom Feed, 14 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$131.21
Eaton Meter Socket, 3 5/16 In Hub Opening, 200A, Overhead, Hub Opening, #6-350 Kcmil, Four-Jaw, Single-Phase, #6-350 Kcmil, Sockets:1, Three-Wire, Ring, 600V
$356.54
Elc Series Programmable Logic Controllers, Elc Digital Exp Mod, 16 I/O, 8 Input DC, 8 Output Relay
$413.92
Eaton Meter Socket, Comm, 200A, Over/Under, 5X5 Inch Hub Cover Plate, #6-350 Kcmil, 4-Jaw, 1-PH, #6-350 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
$1,661.37
The Klein Tools 935DAGL Is A Digital Level Tool That Detects and Measures Angles Much More Accurately Than Traditional Spirit Bubble Levels. This Inclinometer Can Measure Ranges From 0 to 90-Degree or 0 to 180-Degree With A Display That Rotates When Used In Vertical or Horizontal Orientations. A Target Angle With Audible Alarm Can Be Set, Allowing The User Even Greater Efficiency. The V-Groove Magnetic Base Can Attach to A Miter Saw, Table Saw, Conduit, Pipe, and Other Round or Ferromagnetic Surfaces.
$78.28
Eaton Meter Stack Cover Plate, Without Tabs, Cover Plate, 1MP, 1MM, and 3MM Modular Metering Stacks
$101.43
Meter Socket, 200 A, 15 In Overall Height, 13 In Overall Width, 4.94 In Overall Length, Top/Bottom Mount, 1 Phase, Solid Top Hub, 4 Jaws, 3 Wires, 600 V, #8 Awg to 250 Kcmil Wire Size, Bottom Feed, 15.25 LB
$269.76
The Klein Tools ET310 Circuit Breaker Finder With Integrated Gfci Outlet Tester Is A Digital Circuit Breaker Finder Used to Locate The Correct Circuit Breaker In A Panel to Which An Electrical Outlet or Fixture Is Connected. The Transmitter Is Connected to The Electrical Outlet or Fixture In The Circuit While The Receiver Is Used to Scan The Breakers In The Circuit Panel. The Transmitter Also Features A Gfci Outlet Tester.
$59.60
Video Component/Digital Audio Strap, Abs Plastic Material; White Color; Decorator Configuration; Video/Digital Audio Insert Opening; Overall Dimension 1.65 Inch W X 1.81 Inch D X 2.42 Inch H
$28.97
Eaton'S 37MM Three-Phase Commercial Meter Stack Modules, 225A, Aluminum Bus 1200 Ampere, Lever Bypass, Seven-Jaws, 1 Socket, Three-Phase In, Three-Phase Out, Factory A-B Phase Balance, Ringless Security , 225 Ampere Socket Ampere, 208Y/120V
$2,559.42
Eaton Meter Socket, Instrument Rated Socket, 20A, Over/Under, 1.25 Inch Hub Mounted, 13-Jaw, Factory Wired Test Switch, 600 Vac, 1-Socket
$3,490.00
Meter Socket, 320 A, 5 X 5 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 36 LB
$1,262.29
Eaton Meter Stack Cover Plate, Cover Plate, 1MP, 1MM, and 3MM Modular Metering Stacks
$110.51
Elc Series Programmable Logic Controllers, Elc Digital Exp Mod, 6 I/O, 6 Output High Current Relay
$378.82
Eaton Meter Socket, 1-Pos Resi Service, 200A, Under, Solid Top, #6-350 Kcmil, 4-Jaw, 1-PH, #8-350 Kcmil, Horn Bypass, GND Conn (#14-#2 Cu), Triplex, Three-Wire, Ringless, 600 Vac
$421.81
Meter Socket, 200 A, 15-1/2 In Overall Height, 8 In Overall Width, 4-1/8 In Overall Length, Surface Mount, 1 Phase, 2 In Bolt-On Hub, 4 Jaws, 600 V Ac, #6 Awg to 350 Kcmil Wire Size, Overhead Feed, 10.5 LB
$84.93
Meter Socket, 320 A, 34-1/8 In Overall Height, 19 In Overall Width, 6-1/2 In Overall Length, Surface Mount, 1 Phase, Large Closing Plate Hub, 4 Jaws, 3 Wires, 600 V Ac, Overhead/Underground Feed, 51 LB
$851.35
20
Popularity
Default